EYD3SA - 1" Alu Female Drain Seal

Eaton

  • $242.77 (Each)
  • $242.77 (Each)
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
EYD3SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD3 SA
Description
1" Alu Female Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274275635 / 00782274275635
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.77 (Each)
Resources
Tech Bulletins
 
 
EYD3SA - Tech Bulletin
Attachments
 
 
EYD3SA - Specification Sheet
Other Links
 
 
EYD3SA - Other
 
EYD3SA - Other
 
EYD3SA - Other
Images
 
 
EYD3SA - Large Image
 
EYD3SA - Small Image
 
EYD3SA - Large Image
 
EYD3SA - Large Image
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
CRS-H EYD3 SA 1 NPT THRU FEMALE AL
Description
1" ALU FEMALE DRAIN SEAL
Product Type
1 NPT Thru Female Al Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 1"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD3 SA
GTIN
00782274275635
UPC
782274275635
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD3SA.
Jump To:

Cross Referenced

These items are similar to EYD3SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD3 SA Eaton Crouse-Hinds 00782274275635
EYD-3 Killark 00783936110738
EYDM-100AL Appleton Electric 00781381619844
EYD36-SA Eaton Crouse-Hinds 00782274102498

* All prices subject to change.

Begin Live Chat