EL396 - 1" 90D Male/Female Elbow

Eaton

  • $59.77 (Each)
  • $59.77 (Each)

  • $298.85 (Per 5)
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
EL396
Manufacturer
Eaton
Manufacturer's Part Number
EL396
Description
1" 90D Male/Female Elbow
Eaton Crouse-Hinds Series El Elbow, Male and Female, Feraloy Iron Alloy or Ductile Iron, 90°, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274308401 / 00782274308401
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.77 (Each)
Standard Packaging
$298.85 (Per 5)
Resources
Tech Bulletins
 
 
EL396 - Tech Bulletin
Attachments
 
 
EL396 - Specification Sheet
Images
 
 
EL396 - Small Image
 
EL396 - Large Image
 
EL396 - Large Image
Other Links
 
 
EL396 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
1" 90D MALE/FEMALE ELBOW
Product Type
1 NPT Iron 90 Deg Male-Fem Div 1 Elbow
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H EL396 1 NPT IRON 90 DEG MALE-
Long Description
Eaton Crouse-Hinds series EL elbow, Male and female, Feraloy iron alloy or ductile iron, 90°, 1"
Additional Information
dimensions
1.7500 IN X 2.7100 IN X 3.1600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EL396
GTIN
00782274308401
UPC
782274308401
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.79
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL396.
Jump To:

Cross Referenced

These items are similar to EL396 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELMF90-100 Appleton Electric 00781381294850
EL396 Eaton Crouse-Hinds 00782274308401
BL-90-3M Killark 00783936170381
8-100 O-Z Gedney 00783126642407
ELMF90-100-A Appleton Electric 00781381622240
EL396SA Eaton Crouse-Hinds 00782274101156

* All prices subject to change.

Begin Live Chat