EL19 - 1/2" 90D Female Cond Elbow

Eaton

  • $24.21 (Each)
  • $24.21 (Each)

  • $242.10 (Per 10)
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
EL19
Manufacturer
Eaton
Manufacturer's Part Number
EL19
Description
1/2" 90D Female Cond Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 90°, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274307206 / 00782274307206
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.21 (Each)
Standard Packaging
$242.10 (Per 10)
Resources
Tech Bulletins
 
 
EL19 - Tech Bulletin
Attachments
 
 
EL19 - Specification Sheet
Images
 
 
EL19 - Large Image
 
EL19 - Large Image
 
EL19 - Large Image
Other Links
 
 
EL19 - Other
 
EL19 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Description
1/2" 90D FEMALE COND ELBOW
Product Type
1/2 Iron NPT 90 Deg Female Div 1 Elbow
extra long description
CRS-H EL19 1/2 IRON NPT 90 DEG FEMA
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 90°, 1/2"
Additional Information
dimensions
1.2500 IN X 2.1600 IN X 2.1600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EL19
GTIN
00782274307206
UPC
782274307206
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL19.
Jump To:

Cross Referenced

These items are similar to EL19 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELF90-50 Appleton Electric 00781381294300
EL19 Eaton Crouse-Hinds 00782274307206
FF-90-1M Killark 00783936170237
EL-950 O-Z Gedney 00783126123005
EL19 Thomas & Betts Conduit n/a
EL950 Appleton Electric 00783126123008
ELF90-50-A Appleton Electric 00781381622172
EL19SA Eaton Crouse-Hinds 00782274101064
FF-90-1 Killark 00783936170039
EL19 Thomas & Betts 782274307206

* All prices subject to change.

Begin Live Chat