E10168354 - #2-2/0 GRN DBL Set Screw ML Plug

Eaton

  • $81.02 (Each)
  • $81.02 (Each)

  • $810.20 (Per 10)
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
E10168354
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8354
Description
#2-2/0 GRN DBL Set Screw ML Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131591 / 00662275131591
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.02 (Each)
Standard Packaging
$810.20 (Per 10)
Resources
Attachments
 
 
E10168354 - Specification Sheet
Brochures
 
 
E10168354 - Brochure
Other Links
 
 
E10168354 - Other
 
E10168354 - Other
 
E10168354 - Other
 
E10168354 - Other
Images
 
 
E10168354 - Large Image
 
E10168354 - Large Image
 
E10168354 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2 To 2/0 AWG
amperage rating
300
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
Poles
1
Dimensions and Weight
Size
1.50 In Diameter X 7.18 In Length
Descriptions
extra long description
CRS-H E1016-8354 E1016 M P NV DSS N
Product Type
E1016 M P NV DSS No 2 to 2/0 GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Description
#2-2/0 GRN DBL SET SCREW ML PLUG
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 300A continuous, #2-2/0 AWG, Green, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-8354
GTIN
00662275131591
UPC
662275131591
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat