E10162312 - BLK M-FM-FM T Conn

Eaton

  • $256.05 (Each)
  • $256.05 (Each)
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
E10162312
Manufacturer
Eaton
Manufacturer's Part Number
E1016-2312
Description
BLK M-FM-FM T Conn
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Three Way "T" Connector, Up to 400A Continuous, Black, Male/Female/Female, Thermoplastic Elastomer (Tpe), Tapping, Lay Down, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129772 / 00662275129772
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.05 (Each)
Resources
Images
 
 
E10162312 - Large Image
 
E10162312 - Large Image
 
E10162312 - Large Image
Attachments
 
 
E10162312 - Specification Sheet
Other Links
 
 
E10162312 - Other
 
E10162312 - Other
 
E10162312 - Other
 
E10162312 - Other
Brochures
 
 
E10162312 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Connectors
Dimensions and Weight
Size
1.50 in Diamater X 3.88 in Length
Descriptions
Description
BLK M-FM-FM T CONN
extra long description
CRS-H E1016-2312 E1016 MFF TAP TEE
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 three way "T" connector, Up to 400A continuous, Black, Male/female/female, Thermoplastic elastomer (TPE), Tapping, Lay down, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Product Type
E1016 MFF Tap Tee BK
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Additional Information
dimensions
5.0000 IN X 1.5000 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-2312
GTIN
00662275129772
UPC
662275129772
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Three way "T" connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10162312.
Jump To:

Cross Referenced

These items are similar to E10162312 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10162312 Eaton Crouse-Hinds 00662275129772
HBLTBK Hubbell Wiring Device-Kellems 00783585046525
16A22E Leviton 00078477022412

* All prices subject to change.

Begin Live Chat