DS100G - 1G FS Box Blank Cover, Cast W/Gasket

Eaton

  • $29.60 (Each)
  • $29.60 (Each)

  • $296.00 (Per 10)
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
DS100G
Manufacturer
Eaton
Manufacturer's Part Number
DS100G
Description
1G FS Box Blank Cover, Cast W/Gasket
Eaton Crouse-Hinds Series DS Blank Cover, Cast Aluminum, Surface or Flush Mount, Single-Gang, Gasket, For Enclosing Splices and Taps
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274227306 / 00782274227306
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.60 (Each)
Standard Packaging
$296.00 (Per 10)
Resources
Images
 
 
DS100G - Small Image
 
DS100G - Large Image
 
DS100G - Large Image
 
DS100G - Large Image
Attachments
 
 
DS100G - Specification Sheet
Tech Bulletins
 
 
DS100G - Tech Bulletin
Other Links
 
 
DS100G - Other
 
DS100G - Other
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
Cast Aluminum
Shape
Rectangular
Descriptions
Product Type
SGL GNG Blank CST Al CVR Gask
Description
1G FS BOX BLANK COVER, CAST W/GASKET
Long Description
Eaton Crouse-Hinds series DS blank cover, Cast aluminum, Surface or flush mount, Single-gang, Gasket, For enclosing splices and taps
Special Features
Gasket
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS100G SGL GNG BLANK CST AL C
Additional Information
dimensions
2.8000 IN X 0.2800 IN X 4.3200 IN
Manufacturer Information
Manufacturers Part Number
DS100G
Brand
Eaton
GTIN
00782274227306
UPC
782274227306
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Surface/Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS100G.
Jump To:

Cross Referenced

These items are similar to DS100G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1B-CA Appleton Electric 00781381347303
DS100G Eaton Crouse-Hinds 00782274227306
FBCA1 Eaton Crouse-Hinds 00662277026703
FSBC Killark 00783936190136
FS-1-BC O-Z Gedney 00783126211009
FS1BCA O-Z Gedney 00783126057331
DSS100GTB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat