CGB599 - 1-1/2" Dia Male Cord Grip (1.000-1.188)

Eaton

  • $63.42 (Each)
  • $63.42 (Each)

  • $317.10 (Per 5)
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
CGB599
Manufacturer
Eaton
Manufacturer's Part Number
CGB599
Description
1-1/2" Dia Male Cord Grip (1.000-1.188)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 In Cable/Cord Size, 3.126 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274135601 / 00782274135601
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.42 (Each)
Standard Packaging
$317.10 (Per 5)
Resources
Brochures
 
 
CGB599 - Brochure
Other Links
 
 
CGB599 - Other
 
CGB599 - Other
Attachments
 
 
CGB599 - Specification Sheet
Images
 
 
CGB599 - Large Image
Tech Bulletins
 
 
CGB599 - Tech Bulletin
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
3.126 in
Diameter
2.25 in
Size
1-1/2 in
Descriptions
Product Type
Cord Gland
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 in Cable/Cord Size, 3.126 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 lb
Short Description
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1-1/2" DIA MALE CORD GRIP (1.000-1.188)
extra long description
CRS-H CGB599 1 1/2 NPT MALE CORD/CA
Additional Information
Cable/Cord Size
1 to 1.188 in
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;5 PK
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1-1/2 in
Minimum Operating Temperature
-25 °C
dimensions
3.2700 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB599
Model
CGB
GTIN
00782274135601
UPC
782274135601
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB599.
Jump To:

Similar Items

Similar items are close alternatives to CGB599, though they may not be 100% alike.

Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
  • Our Part #: CG150K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG 150K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 6 ($129.96) ·
CG150K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.66

Each

QTY:
Each
Add
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Co...
  • Our Part #: SR15012
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-15012
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($397.78) · 25 ($1,988.90) ·
SR15012 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.56

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1....
  • Our Part #: CG1501150
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG150 1150
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($91.59) ·
CG1501150 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.80

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB5911
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB5911
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($363.90) ·
CGB5911 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$72.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB599 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGB5911 Eaton Crouse-Hinds 00782274139203
CGB599 Eaton Crouse-Hinds 00782274135601
CGFP5911 Eaton Crouse-Hinds 00782274153704
CGFP599 Eaton Crouse-Hinds 00782274152806
4150TC Thomas & Betts 00786210712482
APP# TC150127 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat