APJ10387 - 100 Amp Pin & Sleeve Plug 2W3P 250 VDC/600 Vac

Eaton Crouse-Hinds Series

  • $1444.51 (Each)
  • $1,444.51 (Each)
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
APJ10387
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
APJ10387
Description
100 Amp Pin & Sleeve Plug 2W3P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274051604 / 00782274051604
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,444.51 (Each)
Resources
Images
 
 
APJ10387 - Small Image
 
APJ10387 - Large Image
 
APJ10387 - Large Image
 
APJ10387 - Large Image
Other Links
 
 
APJ10387 - Other
 
APJ10387 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Pressure
Dimensions and Weight
Length
10-1/8
Descriptions
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Product Type
100A 2W3P Ark PLG Cab GRP Fast RNG 1 1/4
Description
100 AMP PIN & SLEEVE PLUG 2W3P 250 VDC/600 VAC
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 2, NEMA 4 Enclosure
extra long description
CRS-H APJ10387 100A 2W3P ARK PLG CA
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
10.1300 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Manufacturers Part Number
APJ10387
Brand
Eaton
GTIN
00782274051604
UPC
782274051604
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
4.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APJ10387.
Jump To:

Cross Referenced

These items are similar to APJ10387 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP1023CD Appleton Electric 00781381440134
APJ10387 Eaton Crouse-Hinds 00782274051604
NPJ10386 Eaton Crouse-Hinds 00782274746173
NPJ10387 Eaton Crouse-Hinds 00782274746197
HBL3100PS2W Hubbell Wiring Device-Kellems 00783585010960
VP10387 Killark 00783936834740
HBL330PS2W Raco 00783585010069
JPS323H Thomas & Betts 00708917207481

* All prices subject to change.

Begin Live Chat