1654RT - 1-1/2" RT Emt Comp Conn

Eaton

  • $14.32 (Each)
  • $14.32 (Each)

  • $143.18 (Per 10)

  • $1,431.78 (Per 100)
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
1654RT
Manufacturer
Eaton
Manufacturer's Part Number
1654RT
Description
1-1/2" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004604 / 00784564004604
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Carton
$14.32 (Each)
Standard Packaging
$143.18 (Per 10)
Resources
Images
 
 
1654RT - Small Image
 
1654RT - Large Image
 
1654RT - Large Image
 
1654RT - Large Image
Attachments
 
 
1654RT - Specification Sheet
Tech Bulletins
 
 
1654RT - Tech Bulletin
Other Links
 
 
1654RT - Other
 
1654RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 1-1/2"
Product Type
1 1/2 Emt CMP Conn Raintight Insulated
Description
1-1/2" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 1654RT 1 1/2 EMT CMP CONN R
Additional Information
dimensions
4.4100 IN X 2.6100 IN X 1.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1654RT
GTIN
00784564004604
UPC
784564004604
Taxonomies, Classifications, and Categories
Type
Raintight compression connector
Category Description
STEEL EMT FITTINGS
Packaging
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1654RT.
Jump To:

Cross Referenced

These items are similar to 1654RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC754BUSRT American Fittings 00662364018383
7150SRT Appleton Electric 00687855200740
824ART Arlington 00018997820495
254SRTI Bridgeport Fittings 00781747122544
1654RT Eaton Crouse-Hinds 00784564004604
92515B Halex 00051411925154
MECR-754-B Madison Electric 00784297006999
7150SRT O-Z Gedney n/a
2916RT Raco 00050169291696
CCSI150 Raco n/a
5523 Thomas & Betts 00786210055237
TC715ART Thomas & Betts 00785991034424
TC715A-RT Thomas & Betts Conduit n/a
655SiRT Topaz 00751338830103

* All prices subject to change.

Begin Live Chat