SL35911 - 8OZ Nickel Anti-Seize/Lubricating Compound

CRC

  • $31.11 (Each)
  • $31.11 (Each)

  • $373.32 (Per 12)
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
SL35911
Manufacturer
CRC
Manufacturer's Part Number
SL35911
Description
8OZ Nickel Anti-Seize/Lubricating Compound
Nickel Anti-Seize & Lubricating Compound
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/GTIN
072213359114 / 00072213359114
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.11 (Each)
Standard Packaging
$373.32 (Per 12)
Resources
Images
 
 
SL35911 - Small Image
 
SL35911 - Large Image
Attachments
 
 
SL35911 - Specification Sheet
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
Silver Gray
Dimensions and Weight
Container Size
8 OZ
Descriptions
Description
8OZ NICKEL ANTI-SEIZE/LUBRICATING COMPOUND
Product Type
General Purpose Anti Seize Lubricant
Long Description
GENERAL PURPOSE ANTI SEIZE LUBRICANT, SILVER GRAY COLOR; CATALYST BED, REACTION CHAMBER, SPECIAL ALLOY FITTING, BUSHING, FLANGE, HEADER, NUT, SCREW, STUD, THREADED SURFACE, PIPE, PLUG, MANIFOLD TO PREVENT SEIZING, GALLING OF SURFACE APPLICATION
Additional Information
Film Type Wet; Unit Dimension 2.5 Inch W x 2.5 Inch D x 4.25 Inch H; Net Fill 8 Oz
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
SILVER GRAY COLOR; CATALYST BED, REACTION CHAMBER, SPECIAL ALLOY FITTING, BUSHING, FLANGE, HEADER, NUT, SCREW, STUD, THREADED SURFACE, PIPE, PLUG, MANIFOLD TO PREVENT SEIZING, GALLING OF SURFACE APPLICATION; -95 TO 2400 DEG F TEMPERATURE RATING; BOTTLE CONTAINER TYPE; 8 OZ CONTAINER SIZE; NICKEL BASE; 430 DEG F FLASH POINT; PASTE PHYSICAL FORM; FILM TYPE WET; UNIT DIMENSION 2.5 INCH W X 2.5 INCH D X 4.25 INCH H; NET FILL 8 OZ
Additional Information
Flash Point
430 Deg F
Container Type
Bottle
Base
Nickel
Physical Form
Paste
Manufacturer Information
Manufacturers Part Number
SL35911
Brand
CRC STA-LUBE
GTIN
00072213359114
UPC
072213359114
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Packaging
Weight per each
0.625
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-95 to 2400 Deg F
Application
Catalyst Bed, Reaction Chamber, Special Alloy Fitting, Bushing, Flange, Header, Nut, Screw, Stud, Threaded Surface, Pipe, Plug, Manifold to Prevent Seizing, Galling of Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SL35911.
Jump To:

Similar Items

Similar items are close alternatives to SL35911, though they may not be 100% alike.

GENERAL PURPOSE ANTI SEIZE LUBRICANT
  • MFR Part #: SL35913
  • GTIN: 00072213359138
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat