03020 - 16OZ Aerosol Knock'Er Loose Penetrating Solvent

CRC

  • $14.32 (Per Can)
  • $14.32 (Per Can)

  • $171.84 (Per 12 Cans)

Availability: Call for Availability

QTY:
Cans
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03020
Manufacturer
CRC
Manufacturer's Part Number
03020
Description
16OZ Aerosol Knock'Er Loose Penetrating Solvent
An Industrial Strength, Low Viscosity Super Penetrant Designed to Quickly Loosen and Free Seized, Bound or Frozen Fasteners. Quickly Permeates Rust, Scale, Gum, Grease and Corrosion. Outperforms The Competition As Verified By Independent Tests. 13 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121806 - Penetrating oils
UPC/GTIN
078254030203 / 00078254030203
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
Can
Unit
$14.32 (Per Can)
Standard Packaging
$171.84 (Per 12 Cans)
Resources
Images
 
 
03020 - Large Image
 
03020 - Large Image
Specifications Sheets
 
 
03020 - Specification Sheet
 
03020 - Specification Sheet
Other Links
 
 
03020 - Other
Attachments
 
 
03020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Color
Red
Dimensions and Weight
Size
16
Descriptions
Product Type
Penetrating Solvent
Features
An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
Description
16OZ AEROSOL KNOCK'ER LOOSE PENETRATING SOLVENT
Short Description
Penetrating Solvent, Red
Long Description
An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests. 13 Wt Oz Aerosol
Special Features
Industrial Strength, Low Viscosity
extra long description
CRC 03020 Knock'er Loose Penetratin
Additional Information
Container Capacity
128 oz;1 gal
Container Type
Bottle
Physical Form
Liquid
Composition
Distillates (petroleum), Hydrotreated Middle;Dipropylene Glycol Monomethyl Ether Acetate;Dipropylene Glycol Monopropyl Ether (dpmp);turpentine, Oil;2,6-Dimethyl-4-Heptanone;Distillates (petroleum), Hydrotreated Light;Naphtha (petroleum), Hydrotreated Heavy;Pine Oil
odor
Pleasant Pine
Dielectric Strength
35200 V
specific gravity
0.86
Flash Point
>147 °F;>63.9 °C
Standards Met
NSF H2 Registered
package quantity
4 per CA;60 CA/PL
flammability
Non-Flammable
Base
Petroleum
lubricant type
Thin, Non-Drying
Manufacturer Information
Manufacturers Part Number
03020
Brand
CRC Industries, Inc.
GTIN
00078254030203
UPC
078254030203
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Penetrating Solvent
Packaging
Weight
0.92 lb
Weight per can
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Quickly Dissolves Rust;Scale;Gum;Grease and Corrosion With a Formula That Creeps into Cracks;Seams;Threads and Joints Better than the Competition.
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 03020.
Jump To:

Similar Items

Similar items are close alternatives to 03020, though they may not be 100% alike.

16 Oz Knock'Er Loose
  • Our Part #: CRC03020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-03020
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($193.20) ·
CRC03020 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.10

Each

QTY:
Each
Add
PENETRATING SOLVENT
  • MFR Part #: 03021
  • GTIN: 00078254030210
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03022
  • GTIN: 00078254030227
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03023
  • GTIN: 00078254030234
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03024
  • GTIN: 00078254030241
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03016
  • GTIN: 00078254030166
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat