Z0M66FB6 - 1-18W 30K 66" FB Zoom Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)
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
Z0M66FB6
Manufacturer
Craftmade
Manufacturer's Part Number
ZOM66FB6
Description
1-18W 30K 66" FB Zoom Fan
The Zoom 66" Damp-Rated Indoor/Outdoor Ceiling Fan Is The Ideal Combination Of Design and Engineered Performance. The Zoom By Craftmade Features Custom Abs Blades Powered By An Energy-Saving, Six-Speed Reversible DC Motor, Two Controls For Wall or Handheld Use, Integrated Dimmable Led Light and Dual-Mount Capability For Flat or Sloped Ceiling Installation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881221539 / 00647881221539
Weight per unit
19.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z0M66FB6 - Small Image
 
Z0M66FB6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Contemporary Modern
Descriptions
Long Description
The Zoom 66" damp-rated indoor/outdoor ceiling fan is the ideal combination of design and engineered performance. The Zoom by Craftmade features custom ABS blades powered by an energy-saving, six-speed reversible DC motor, two controls for wall or handheld use, integrated dimmable LED light and dual-mount capability for flat or sloped ceiling installation.
Description
1-18W 30K 66" FB ZOOM FAN
Product Type
66"Ceiling Fan
Additional Information
Voltage
120.00
Safety Rating
Damp
bulb type
Disk
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
ZOM66FB6
GTIN
00647881221539
UPC
647881221539
Taxonomies, Classifications, and Categories
Type
Damp Location
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
19.84