-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Conductor Size
-
24 AWG Solid
- Material, Color, and Finish
-
- Conductor Material
-
SOLID BARE COPPER
- Insulation Color Code
-
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown
- Jacket Color
-
Blue
- Insulation Material
-
Fluorinated Ethylene Propylene
- Jacket Material
-
Low Smoke PVC
- Dimensions and Weight
-
- Length
-
1000 ft
- Descriptions
-
- Product Type
-
Twisted Pair Cable
- Description
-
24/4 CAT5E PLENUM BLUE
- extra long description
-
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL 1666, CUL, ETL, CETL, NFPA 262 APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE; LOW SMOKE PVC JACKET MATERIAL; BLUE JACKET COLOR; 0.18 INCH CABLE OUTER DIAMETER; 5E CATEGORY; 0.035 INCH INSULATION THICKNESS; CMR, CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 350 MHZ OPERATING FREQUENCY; 4.3 DB/100 M AT 155 M
- Long Description
-
TWISTED PAIR CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL 1666, CUL, ETL, CETL, NFPA 262 APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE
- Commodity Description
-
PLENUM UNSHIELDED TWISTED-PAIR CBL
- Additional Information
-
ROHS Compliant; Applicable Standard ANSI/TIA/EIA-568B.2; Jacket Thickness 0.185 Inch; Application Gigabit Ethernet, ATM, Broad Band Video, Bi-Directional Transmission
- Additional Information
-
- Insulation Thickness
-
0.035 Inch
- Cable Outer diameter
-
0.18 INCH
- Operating Frequency
-
1 to 350 MHz
- Number of Conductor Pairs
-
4
- Attenuation
-
4.3 dB/100 M at 155 MHz
- Capacitance
-
5.6 Nanofarad/100 M
- Category
-
5E
- DC Resistance
-
9.38 OHM/100 M
- Jacket Rating
-
CMR, CMP, FT6
- Manufacturer Information
-
- Brand
-
Cables & Cords
- Manufacturers Part Number
-
9669561606
- Model
-
966956
- GTIN
-
00029892966959
- UPC
-
029892966959
- Taxonomies, Classifications, and Categories
-
- Category Description
-
ELECTRONIC CABLE
- Type
-
PLENUM
- Packaging
-
- Standard Package
-
Reel in Box
- Weight per foot
-
0.02
- Carton
-
1000
- Uses, Certifications, and Standards
-
- Approval
-
UL 1666, CUL, ETL, CETL, NFPA 262
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.