RL560WH6935 - *Delisted* 6" Led Retro 35K 600LM 90cri

Halo

  • $31.64 (Each)
  • $31.64 (Each)
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
RL560WH6935
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6935
Description
*Delisted* 6" Led Retro 35K 600LM 90cri
Led Baffle-Trim Module, 120 V, 0.15 A, 9 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3500 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690626 / 00080083690626
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Resources
Images
 
 
RL560WH6935 - Video
 
RL560WH6935 - Small Image
 
RL560WH6935 - Large Image
 
RL560WH6935 - Large Image
 
RL560WH6935 - Large Image
Attachments
 
 
RL560WH6935 - Specification Sheet
 
RL560WH6935 - Specification Sheet
Brochures
 
 
RL560WH6935 - Brochure
Other Links
 
 
RL560WH6935 - Other
 
RL560WH6935 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.15 A
Material
Steel;Aluminum
Number of Lamps
1
Voltage Rating
120
Wattage
9
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.15 (at 120V)
Material, Color, and Finish
Base Type
E26
Finish
White;Satin Nickel;Tuscan Bronze
Color
White
color temperature
3500 k
Color Rendering Index
90
fixture material
Aluminum/Polycarbonate
Style
(blank)
Dimensions and Weight
Height
2.33 in;59.22 mm
Diameter
7.25 in;184.15 mm
Descriptions
Description
6" LED RETRO 35K 600LM 90CRI
Product Type
LED Baffle-Trim Module
Long Description
LED Baffle-Trim Module, 120 V, 0.15 A, 9 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3500 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 2 lb
Features
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41
Short Description
LED Baffle-Trim Module, 120 V, 9 W
extra long description
ETNCL RL560WH6935 HALO RL56 WH 600L
Special Features
ENERGY STAR® certified
Additional Information
Total Wattage
9 W
Brightness (Lumens)
600 lm
average life
50000 h
dimmable
Yes
includes
5 or 6 in Housing;Screwbase Adapter
ip rating
IP56
Standards Met
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
package quantity
25 CT
media
Yes
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
RL560WH6935
sub brand
RL56 Series
GTIN
00080083690626
UPC
080083690626
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
Mounting
Flushmount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat