ML5606830 - 5"/6" Led Mod 30K 600LM 80cri

Cooper Halo

  • $78.21 (Each)
  • $78.21 (Each)
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
ML5606830
Manufacturer
Cooper Halo
Manufacturer's Part Number
ML5606830
Description
5"/6" Led Mod 30K 600LM 80cri
5" / 6" Led Module, Unv, 600 Series, 80CRI, 3000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083633265 / 00080083633265
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.21 (Each)
Resources
Brochures
 
 
ML5606830 - Brochure
Images
 
 
ML5606830 - Small Image
 
ML5606830 - Large Image
Attachments
 
 
ML5606830 - Specification Sheet
Other Links
 
 
ML5606830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Voltage Rating
277 VAC
amperage rating
85m A
Wattage
9 V
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
N/A INCH
Dimensions and Weight
Length
6.5 in
Height
6.5 W
Width
6.5 W
Descriptions
Description
5"/6" LED MOD 30K 600LM 80CRI
Product Type
L56 DL Engine, 600LM, 80CRI, 3000K
extra long description
ETNCL ML5606830 L56 DL ENGINE, 600L
Long Description
5" / 6" LED Module, UNV, 600 Series, 80CRI, 3000K
Special Features
ENERGY STAR® Certified. Learn more at energystar.gov
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
ML5606830
sub brand
ML56068xx 600 Series 80 CRI LED Light Modules
GTIN
00080083633265
UPC
080083633265
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
ML56 LED Module
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Qualfied
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat