LEMWR2 - Pathlinx Remote Head Wet Location 2-Head

Cooper Sure-Lites

  • $112.80 (Each)
  • $112.80 (Each)

  • $2,707.20 (Per 24)
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
LEMWR2
Manufacturer
Cooper Sure-Lites
Manufacturer's Part Number
LEMWR2
Description
Pathlinx Remote Head Wet Location 2-Head
Led Remote 2 Head, Wet Location
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083637386 / 00080083637386
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.80 (Each)
Standard Packaging
$2,707.20 (Per 24)
Resources
Images
 
 
LEMWR2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1 PH
Voltage Rating
120/277 VAC
amperage rating
4m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
5.375 IN Length 5.375 IN Width 3.75 IN Height
Descriptions
Product Type
Led Remote, 2 HD, Wet
Description
PATHLINX REMOTE HEAD WET LOCATION 2-HEAD
Long Description
LED Remote 2 head, wet location
Special Features
LED Emergency Light
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LEMWR2
sub brand
PathLinx Remote
GTIN
00080083637386
UPC
080083637386
Taxonomies, Classifications, and Categories
Type
Emergency
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
0.93
Carton
1
Package
24
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL924 Listed; NFPA 101 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat