APWR1 - Led Single Remote Emergency Head - White

All-Pro Emergency

  • $41.04 (Each)
  • $41.04 (Each)

  • $1,231.20 (Per 30)
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
APWR1
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APWR1
Description
Led Single Remote Emergency Head - White
Remote, Single Head, Wet Listed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083608560 / 00080083608560
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.04 (Each)
Standard Packaging
$1,231.20 (Per 30)
Resources
Images
 
 
APWR1 - Large Image
 
APWR1 - Large Image
 
APWR1 - Large Image
Attachments
 
 
APWR1 - Specification Sheet
Specifications Sheets
 
 
APWR1 - Specification Sheet
Brochures
 
 
APWR1 - Brochure
Other Links
 
 
APWR1 - Other
 
APWR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.4 W
Voltage Rating
3.6 V dc
Lamp Type
LED
amperage rating
N/A
Material
Thermoplastic
Current Rating
45 mA
Lamp Wattage
78 W
Number of Lamps
1
Material, Color, and Finish
Color
White
housing color
White
Dimensions and Weight
Size
2.5 IN Length 5.0 IN Width 5.0 IN Height
Length
5 in;127 mm
Height
2-7/8 in;73.03 mm
Descriptions
Long Description
LED Emergency Light, ThermoPlastic, White, 3.6 V dc, 45 mA, 5.4 W, Double Faces, White Housing Color, LED Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 in Length, 2-7/8 in Height, 0.3 lb
Special Features
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads
Product Type
LED Emergency Light
Features
The All Pro Series Remote is the most Economical LED Emergency Light Remote for general purpose applications. The durable, injection molded thermoplastic material resists discoloration due to UV radiation. The mounting plate employs a snap-fit construction to further improve the installation time. The All Pro Series Remote Heads are fully adjustable, insuring that light can be put where it is needed.
Short Description
LED Emergency Light, Thermoplastic, White
Description
SINGLE REMOTE EMERGENCY HEAD
extra long description
CLS APWR1 ALL PRO SINGLE HEAD WET L
Additional Information
Fixture Type
Emergency Light
battery
N/A
lumens
N/A
Number of Faces
Double
Lamp Voltage
3.6 V
Mounting Type
Surface Mount
package quantity
30 PK;1 CT
Standards Met
UL924 Listed
Made in USA
yes
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APWR1
GTIN
00080083608560
UPC
080083608560
Taxonomies, Classifications, and Categories
Type
LED Exit and Emergency
Category Description
Emergency & Exit Lighting
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
standard
NFPA 101 Compliant;Wet Locations Listed;40 Degree C Ambient Temperature Rating;OSHA Compliant;UL Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat