BAB3080H - Bab 3 Pole 80A BRKR

Eaton

  • $414.21 (Each)
  • $414.21 (Each)

  • $3,313.68 (Per 8)
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
BAB3080H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3080H
Description
Bab 3 Pole 80A BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 80A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303801 / 00786679303801
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.21 (Each)
Standard Packaging
$3,313.68 (Per 8)
Resources
Images
 
 
BAB3080H - Small Image
 
BAB3080H - Large Image
 
BAB3080H - Large Image
 
BAB3080H - Large Image
 
BAB3080H - Large Image
 
BAB3080H - Large Image
 
BAB3080H - Large Image
 
BAB3080H - Video
Attachments
 
 
BAB3080H - Specification Sheet
Other Links
 
 
BAB3080H - Other
 
BAB3080H - Other
 
BAB3080H - Other
 
BAB3080H - Other
 
BAB3080H - Other
 
BAB3080H - Other
Brochures
 
 
BAB3080H - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Description
BAB 3 POLE 80A BRKR
Product Type
80A, 3 Pole Circuit Breaker, Pow-R-Line
extra long description
ETN BAB3080H 80A, 3 pole circuit br
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Special Features
Bolt-on mounting
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 80A, BAB type, 10 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240V
Additional Information
media
Yes
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
BAB3080H
Brand
Eaton Corp
GTIN
00786679303801
UPC
786679303801
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat