MBE2040B200TS - MTR BRKR Euserc BR 20/40 CKT 200A MB Top Feed Surf

Eaton

  • $1815.47 (Each)
  • $1,815.47 (Each)
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
MBE2040B200TS
Manufacturer
Eaton
Manufacturer's Part Number
MBE2040B200TS
Description
MTR BRKR Euserc BR 20/40 CKT 200A MB Top Feed Surf
Eaton Meter Breaker Euserc Type BR , CSR2200 Main Breaker, 200 A, 120/240V, Ring, 20 Spaces, 40 Circuits, 10 Kaic, Surface Mounting, Box Size C, Aluminum Bus, Overhead Feed, Four-Jaws, 1 Socket, #6-350 Kcmil Line, #6-350 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114887684 / 00782114887684
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,815.47 (Each)
Resources
Other Links
 
 
MBE2040B200TS - Other
Brochures
 
 
MBE2040B200TS - Brochure
Images
 
 
MBE2040B200TS - Large Image
Attachments
 
 
MBE2040B200TS - Specification Sheet
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
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MTR BRKR EUSERC BR 20/40 CKT 200A MB TOP FEED SURF
Product Type
MTR BRKR, Euserc, BR, 20SP, 200A MB, Top, Surf
extra long description
ETN MBE2040B200TS Mtr Brkr,EUSERC,B
Long Description
Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200 A, 120/240V, Ring, 20 spaces, 40 circuits, 10 kAIC, Surface mounting, Box size C, Aluminum bus, Overhead feed, Four-jaws, 1 socket, #6-350 kcmil line, #6-350 kcmil ground
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Manufacturers Part Number
MBE2040B200TS
Brand
Eaton
GTIN
00782114887684
UPC
782114887684
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat