DG324UGK - 200A/3P GD NF Safety Switch 240V Nema 1

Eaton

  • $548.79 (Each)
  • $548.79 (Each)
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
DG324UGK
Manufacturer
Eaton
Manufacturer's Part Number
DG324UGK
Description
200A/3P GD NF Safety Switch 240V Nema 1
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 200 A, Nema 1, Indoor, Painted Steel, Three-Pole, Three-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213552 / 00782113213552
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.79 (Each)
Resources
Images
 
 
DG324UGK - Small Image
 
DG324UGK - Large Image
 
DG324UGK - Large Image
 
DG324UGK - Video
Attachments
 
 
DG324UGK - Specification Sheet
Brochures
 
 
DG324UGK - Brochure
Other Links
 
 
DG324UGK - Other
 
DG324UGK - Other
 
DG324UGK - Other
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
Eaton General duty non-fusible safety switch, single-throw, 200 A, NEMA 1, Indoor, Painted steel, Three-pole, Three-wire, 240 V
Description
200A/3P GD NF SAFETY SWITCH 240V NEMA 1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
200A/3P GD NF Sfty SW 240V N1
extra long description
ETN DG324UGK 200A/3P GD NF Sfty Sw
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG324UGK
GTIN
00782113213552
UPC
782113213552
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
48
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG324UGK.
Jump To:

Cross Referenced

These items are similar to DG324UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG324UGK Eaton 00782113213552
TGN3324 GENERAL ELECTRIC 00783164008845
2CL86 WW GRAINGER n/a
GNF324 ITE n/a
JU323 ITE n/a
DU324 Schneider Electric 00785901491866
GNF324 Siemens 00783643149168
JU324 Siemens n/a

* All prices subject to change.

Begin Live Chat