CH30B125R - 1PH/CH Loadcenter 125A 10KAIC MCB 30 Cir. Cu Bus N

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30B125R
Manufacturer
Eaton
Manufacturer's Part Number
CH30B125R
Description
1PH/CH Loadcenter 125A 10KAIC MCB 30 Cir. Cu Bus N
CH Style Load Center, 30 Spaces, 30 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 33 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113317069 / 00782113317069
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH30B125R - Small Image
 
CH30B125R - Large Image
 
CH30B125R - Large Image
 
CH30B125R - Large Image
 
CH30B125R - Large Image
 
CH30B125R - Large Image
 
CH30B125R - Large Image
 
CH30B125R - Large Image
 
CH30B125R - Video
Attachments
 
 
CH30B125R - Specification Sheet
Other Links
 
 
CH30B125R - Other
 
CH30B125R - Other
 
CH30B125R - Other
 
CH30B125R - Other
 
CH30B125R - Other
 
CH30B125R - Other
 
CH30B125R - Other
Brochures
 
 
CH30B125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 1/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Height
5.19
Width
14.31
Depth
29.13
Size
D
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 30 Spaces, 30 Circuits, 125 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 33 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 30, 125 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 125A 10KAIC MCB 30 CIR. CU BUS N
extra long description
ETN CH30B125R 1Ph/CH LC 125A 10kAIC
Additional Information
Number of Circuits
30
Enclosure Type
Nema 3R
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Made in USA
yes
media
Yes
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30B125R
GTIN
00782113317069
UPC
782113317069
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
33 lb
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat