XTCEXRSBB - Contactor Accessory RC Suppressor Frame B 110-240V

Eaton

  • $43.80 (Each)
  • $43.80 (Each)

  • $438.00 (Per 10)

Availability: Currently Out Of Stock
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
XTCEXRSBB
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXRSBB
Description
Contactor Accessory RC Suppressor Frame B 110-240V
Contactor Accessory Reversing Link Kit Frame C
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082831091 / 4015082831097 / 04015082831097
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.80 (Each)
Standard Packaging
$438.00 (Per 10)
Resources
Attachments
 
 
XTCEXRSBB - Specification Sheet
 
XTCEXRSBB - Specification Sheet
Installation Sheets
 
 
XTCEXRSBB - Installation Sheet
Images
 
 
XTCEXRSBB - Small Image
 
XTCEXRSBB - Large Image
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
Contactor RC Suppressor
Description
CONTACTOR ACCESSORY RC SUPPRESSOR FRAME B 110-240V
extra long description
XTCE018C/XTCE032C SERIES CONTACTOR USED ON; CURRENT RATING 45 AMP; TEMPERATURE RATING -25 TO 60 DEG C; APPLICABLE STANDARD UL, CSA, CE, IEC/EN 60947
Long Description
CONTACTOR RC SUPPRESSOR, XTCE018C/XTCE032C SERIES CONTACTOR USED ON; CURRENT RATING 45 AMP; TEMPERATURE RATING -25 TO 60 DEG C; APPLICABLE STANDARD UL, CSA, CE, IEC/EN 60947
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
Current Rating 45 Amp; Temperature Rating -25 to 60 Deg C; Applicable Standard UL, CSA, CE, IEC/EN 60947
Manufacturer Information
Manufacturers Part Number
XTCEXRSBB
Brand
EATON CUTLER-HAMMER
GTIN
04015082831097
UPC
015082831091
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
XTCE018C/XTCE032C Series Contactor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat