ECN0611AAA - ECN06, SZ1, 120/110VAC/60HZ, Nocc

Eaton

  • $2152.55 (Each)
  • $2,152.55 (Each)
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
ECN0611AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0611AAA
Description
ECN06, SZ1, 120/110VAC/60HZ, Nocc
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 1, Three-Phase
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016398 / 00782114016398
Weight per unit
22.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,152.55 (Each)
Resources
Brochures
 
 
ECN0611AAA - Brochure
Other Links
 
 
ECN0611AAA - Other
 
ECN0611AAA - Other
Images
 
 
ECN0611AAA - Large Image
 
ECN0611AAA - Large Image
Attachments
 
 
ECN0611AAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
16.3
Height
9
Width
9.5
Size
NEMA size 1
Descriptions
Description
ECN06,SZ1,120/110VAC/60HZ,NOCC
Product Type
ECN06, SZ1, 120/110VAC/60HZ, Nocc
extra long description
ETN ECN0611AAA ECN06,SZ1,120/110VAC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination reversing starter, NEMA size 1, Three-phase
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0611AAA
GTIN
00782114016398
UPC
782114016398
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
22.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0611AAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0611AAA, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA012F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA012F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MMX34AA012F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat