ECN0522AAAR63D - Non-Combo Nema 3R FVNR SZ 2 120VAC Coil

Eaton

  • $1322.66 (Each)
  • $1,322.66 (Each)
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
ECN0522AAAR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN0522AAA-R63/D
Description
Non-Combo Nema 3R FVNR SZ 2 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 2, 9-45A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685451527 / 00786685451527
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,322.66 (Each)
Resources
Brochures
 
 
ECN0522AAAR63D - Brochure
Other Links
 
 
ECN0522AAAR63D - Other
 
ECN0522AAAR63D - Other
 
ECN0522AAAR63D - Other
Images
 
 
ECN0522AAAR63D - Large Image
 
ECN0522AAAR63D - Large Image
 
ECN0522AAAR63D - Large Image
Attachments
 
 
ECN0522AAAR63D - Specification Sheet
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
NEMA size 2
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Non-Combo Nema 3R FVNR SZ 2 120VAC Coil
Description
NON-COMBO NEMA 3R FVNR SZ 2 120VAC COIL
extra long description
ETN ECN0522AAA-R63/D NON-COMBO NEMA
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 2, 9-45A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
15.1000 IN X 12.0000 IN X 9.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0522AAA-R63/D
GTIN
00786685451527
UPC
786685451527
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat