C321KM60K16B - Mechanical Interlock

Eaton

  • $243.04 (Each)
  • $243.04 (Each)
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
C321KM60K16B
Manufacturer
Eaton
Manufacturer's Part Number
C321KM60K16B
Description
Mechanical Interlock
Eaton Freedom Nema Mechanical Interlock, Freedom Accessory, Reversing Kit, Used On Starter and Contactors, Nema Size 2, IEC Size G-K
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113836324 / 00782113836324
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.04 (Each)
Resources
Images
 
 
C321KM60K16B - Large Image
 
C321KM60K16B - Large Image
 
C321KM60K16B - Large Image
 
C321KM60K16B - Small Image
 
C321KM60K16B - Small Image
Attachments
 
 
C321KM60K16B - Specification Sheet
Other Links
 
 
C321KM60K16B - Other
 
C321KM60K16B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 2, IEC size G - K
Descriptions
Description
MECHANICAL INTERLOCK
Product Type
Mechanical Interlock
extra long description
ETN C321KM60K16B MECHANICAL INTERLO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA mechanical interlock, Freedom Accessory, Reversing Kit, Used on Starter and Contactors, NEMA Size 2, IEC Size G-K
Additional Information
dimensions
5.9000 IN X 4.0000 IN X 3.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C321KM60K16B
GTIN
00782113836324
UPC
782113836324
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat