TCF20RN - Cubefuse TCF 20A Non-Ind

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF20RN
Manufacturer
Eaton
Manufacturer's Part Number
TCF20RN
Description
Cubefuse TCF 20A Non-Ind
Eaton Bussmann Series TCF Fuse, 20 A, 60 HZ, 50 HZ, Dual, CF, Black, Time Delay, Class CF, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Glass Filled Pes, 35 MM Din Rail, Chassis, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712220941 / 00051712220941
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TCF20RN - Other
 
TCF20RN - Other
 
TCF20RN - Other
 
TCF20RN - Other
Attachments
 
 
TCF20RN - Specification Sheet
Images
 
 
TCF20RN - Large Image
 
TCF20RN - Large Image
 
TCF20RN - Large Image
 
TCF20RN - Large Image
 
TCF20RN - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 A
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Descriptions
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Description
CUBEFUSE TCF 20A NON-IND
extra long description
BUSS TCF20RN CUBEFUSE, TCF 20A NON-
Long Description
Eaton Bussmann series TCF fuse, 20 A, 60 Hz, 50 Hz, Dual, CF, Black, Time delay, Class CF, 10 sec at 500%, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Glass filled PES, 35 mm DIN rail, Chassis, 600 V, 300 Vdc
Special Features
Finger Safe
Product Type
Cubefuse, TCF 20A Non-Ind
Additional Information
media
Yes
dimensions
1.8800 IN X 0.7500 IN X 1.7500 IN
Response Time
10 S at 500%
class
Class CF
element
Dual
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
TCF20RN
GTIN
00051712220941
UPC
051712220941
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.01
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TCF20RN.
Jump To:

Similar Items

Similar items are close alternatives to TCF20RN, though they may not be 100% alike.

Eaton Bussmann Series TCF Fuse, 3 A, 60 HZ, 50 HZ, Dual, CF, Black, Blade End, T...
  • Our Part #: TCF3RN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TCF3RN
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 12 ($951.96) ·
TCF3RN - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.33

Each

QTY:
Each
Add
Eaton Bussmann Series TCF Fuse, 60 A, 60 HZ, 50 HZ, Dual, CF, Black, Non-Indicat...
  • Our Part #: TCF60RN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TCF60RN
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TCF60RN - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
CUBEFUSE, TCF 45A NON-IND
  • MFR Part #: TCF45RN
  • GTIN: 00051712220996
  • Manufacturer: Eaton Bussmann series
CUBEFUSE, TCF 70A NON-IND
  • MFR Part #: TCF70RN
  • GTIN: 00051712236164
  • Manufacturer: Eaton Bussmann series

* All prices subject to change.

Begin Live Chat