LPSRK210SP - LPS-RK-2/10SP 600V RK1 TD Fuse

Eaton Bussmann Series

  • $66.37 (Each)
  • $66.37 (Each)

  • $663.70 (Per 10)

Availability: Currently Out Of Stock
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
LPSRK210SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-2/10SP
Description
LPS-RK-2/10SP 600V RK1 TD Fuse
Eaton Bussmann Series LPS-RK Fuse, 0.2 A, Dual, RK1, Non-Indicating, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 10, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548021 / 00051712548021
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.37 (Each)
Carton
$663.70 (Per 10)
Resources
Attachments
 
 
LPSRK210SP - Specification Sheet
Images
 
 
LPSRK210SP - Large Image
 
LPSRK210SP - Large Image
 
LPSRK210SP - Video
Other Links
 
 
LPSRK210SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.2 A
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
Descriptions
Product Type
Low-Peak Dual Element
Description
LPS-RK-2/10SP 600V RK1 TD FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-2/10SP LOW-PEAK DUAL EL
Long Description
Eaton Bussmann series LPS-RK fuse, 0.2 A, Dual, RK1, Non-indicating, Time delay, Current-limiting, 10 sec at 500%, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Standard, 10, 600 V, 300 Vdc
Additional Information
media
Yes
class
Class RK1
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
LPS-RK-2/10SP
Brand
COOPER BUSSMANN
GTIN
00051712548021
UPC
051712548021
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK210SP.
Jump To:

Cross Referenced

These items are similar to LPSRK210SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-2/10SP Eaton Bussmann 00051712548021
LLSRK-2/10 SSAC 00079458350180
LLSRK-200 SSAC 00079458350883
A6D2/10R Mersen 00782001991531

* All prices subject to change.

Begin Live Chat