FWP300A - Buss High Speed Fuse

Eaton

  • $341.28 (Each)
  • $341.28 (Each)
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
FWP300A
Manufacturer
Eaton
Manufacturer's Part Number
FWP-300A
Description
Buss High Speed Fuse
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac, 700 VDC, 300A RMS, 200 Kaic Vac, 50 Kaic At 700 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
051712150415 / 00051712150415
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.28 (Each)
Resources
Images
 
 
FWP300A - Small Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
 
FWP300A - Large Image
Attachments
 
 
FWP300A - Specification Sheet
Tech Bulletins
 
 
FWP300A - Tech Bulletin
Other Links
 
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
 
FWP300A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200;50
amperage rating
300
Voltage Rating
700 Vac, 700 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
2.00 In Diameter X 5.09 In Length
Descriptions
Product Type
Buss High Speed Fuse
Description
BUSS HIGH SPEED FUSE
Features
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling environments, or heavy duty applications.
Long Description
Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc, 300A RMS, 200 kAIC Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
extra long description
BUSS FWP-300A BUSS HIGH SPEED FUSE
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
Additional Information
dimensions
2.4000 IN X 2.9000 IN X 5.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FWP-300A
GTIN
00051712150415
UPC
051712150415
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed fuse
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified ,UL Recognized,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
STUD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat