AGX2 - 2A 250V Small Dim Fuse

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $15.55 (Per 5)
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
AGX2
Manufacturer
Eaton
Manufacturer's Part Number
AGX-2
Description
2A 250V Small Dim Fuse
Eaton Agx Series Fast-Acting Fuse 2A, 250 Vac, 32 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712704762 / 00051712704762
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$15.55 (Per 5)
Resources
Images
 
 
AGX2 - Small Image
 
AGX2 - Large Image
 
AGX2 - Large Image
 
AGX2 - Large Image
Attachments
 
 
AGX2 - Specification Sheet
Other Links
 
 
AGX2 - Other
 
AGX2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2 A
Voltage Rating
250 Vac, 32 Vdc
interrupt rating
10 kAIC at 125 Vac100 AIC at 250 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
0.25 In Diameter X 1.00 In Length
Descriptions
Product Type
Agx Glass Fuse - 1/4" X 1" - 2 Amp
Features
Fast-acting, glass tube 1/4" x 1" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s AGX fast-acting, glass tube 1/4" x 1" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip.
Description
2A 250V SMALL DIM FUSE
Long Description
Eaton AGX Series Fast-acting fuse 2A, 250 Vac, 32 Vdc
extra long description
BUSS AGX-2 AGX GLASS FUSE - 1/4" x
Special Features
Glass tube
Additional Information
Response Time
4 hr at 110%, 60 min at 135%, 5 sec at 200%
dimensions
X X 1.0236 IN
Manufacturer Information
Manufacturers Part Number
AGX-2
Brand
Eaton Bussmann series
GTIN
00051712704762
UPC
051712704762
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat