ABC5R - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $3.16 (Each)
  • $3.16 (Each)

  • $15.80 (Per 5)
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
ABC5R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-5-R
Description
5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 12A, 250 Vac, 125 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712646284 / 00051712646284
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$15.80 (Per 5)
Resources
Images
 
 
ABC5R - Large Image
 
ABC5R - Large Image
 
ABC5R - Large Image
 
ABC5R - Small Image
Attachments
 
 
ABC5R - Specification Sheet
Brochures
 
 
ABC5R - Brochure
Other Links
 
 
ABC5R - Other
 
ABC5R - Other
 
ABC5R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 AIC at 250 Vac10 kAIC at 125 Vac/dc
Material
Ceramic tubeNickel-plated brass endcaps
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
amperage rating
5 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
5A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Abc 5A Buss Fa 5-In Box -R
Long Description
Eaton GBB Series Very fast-acting fuse, 12A, 250 Vac, 125 Vdc
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
BUSS ABC-5-R ABC 5A BUSS FA 5-IN BO
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ABC-5-R
Brand
Eaton Bussmann series
GTIN
00051712646284
UPC
051712646284
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat