ABC25 - 25A 250V 1/4X1-1/4 Fa Ceramic Fuse

Cooper Bussmann North America

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABC25
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
ABC-25
Description
25A 250V 1/4X1-1/4 Fa Ceramic Fuse
25A 125V 3AB - 1/4" X 1-1/4" Ceramic, Fast Acting Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712700177 / 00051712700177
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ABC25 - Small Image
 
ABC25 - Large Image
Brochures
 
 
ABC25 - Brochure
Other Links
 
 
ABC25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
25 Amp
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Buss Small Dimension Fuse Fast Acting
Description
25A 250V 1/4X1-1/4 FA CERAMIC FUSE
Long Description
25A 125V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Special Features
Interrupt Rating 200 Amp at 250 Vac, 1000 Amp at 125 Vac, 400 Amp at 125 Vdc, 1000 Amp at 75 Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
extra long description
EFSE ABC-25 BUSS SMALL DIMENSION FU
Additional Information
Response Time
4 Hr Minimum at 100%, 60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ABC-25
Brand
Cooper Bussmann North America
GTIN
00051712700177
UPC
051712700177
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Packaging
Weight per each
0.008
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat