YS28LB0X - 4/0AWG Butt Splice

Burndy

  • $34.80 (Each)
  • $34.80 (Each)

  • $348.00 (Per 10)
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
YS28LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS28LBOX
Description
4/0AWG Butt Splice
4/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810556757 / 00781810556757
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.80 (Each)
Standard Packaging
$348.00 (Per 10)
Resources
Images
 
 
YS28LB0X - Large Image
 
YS28LB0X - Small Image
Brochures
 
 
YS28LB0X - Brochure
Other Links
 
 
YS28LB0X - Other
 
YS28LB0X - Other
 
YS28LB0X - Other
Attachments
 
 
YS28LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PURPLE
Finish
Tin-Plated
Descriptions
extra long description
BUR YS28LBOX 4/0 STR. HYLINK-SPLICE
Product Type
Splice
Description
4/0AWG BUTT SPLICE
Long Description
4/0 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PURPLE Color Code, 15 Die Index.
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Oil Stop: No, Color Code: Purple, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Tapered End: No, Die Index: 15 Element A, Wire Strip Length: 1-1/16 IN, Conductor Type: Commercial Stranded Copper, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical:
Additional Information
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS28LBOX
GTIN
00781810556757
UPC
781810556757
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS28LB0X.
Jump To:

Cross Referenced

These items are similar to YS28LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10008 3M Electrical Products 00054007128168
VHSS-4/0 Anderson n/a
VHSS40 Anderson n/a
YS28-L-BOX Burndy 00781810556757
SC 40 Greaves n/a
SC40 Greaves 00784491518168
CT-4/0 ILSCO 00783669119886
94426 Morris 00601986944267
SC-4/0 NSi Industries 00662381037091
SCSS4/0-X Panduit 00074983265862
BCU-4/0 Penn-Union 00785037218726
54512 Thomas & Betts 00786210545127
CSP40 Thomas & Betts 00783786132119
SC 4/0 Thomas & Betts 00783786751389
YGHS28 Burndy 00781810220474

* All prices subject to change.

Begin Live Chat