YA1C2N - #1 2H Cu LB Lug

Burndy

  • $21.12 (Each)
  • $21.12 (Each)
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
YA1C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA1C2N
Description
#1 2H Cu LB Lug
1 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500415 / 00781810500415
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Resources
Brochures
 
 
YA1C2N - Brochure
Other Links
 
 
YA1C2N - Other
 
YA1C2N - Other
 
YA1C2N - Other
Images
 
 
YA1C2N - Large Image
Attachments
 
 
YA1C2N - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GREEN
Descriptions
Product Type
Terminal
Description
#1 2H CU LB LUG
extra long description
BUR YA1C2N 1STR CU 2-HOLE LONG NEMA
Long Description
1 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Green Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1-1/2 IN, Die Index: 11, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (2), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adap
Additional Information
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1C2N
GTIN
00781810500415
UPC
781810500415
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1C2N.
Jump To:

Cross Referenced

These items are similar to YA1C2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1C2N Burndy 00781810500415
YA1C2LN Burndy 00781810500422
YAV1C2NFXB Burndy 00781810310915
DPL82N DOSSERT n/a
CL12NR FRANKEL n/a
L1N Greaves 00784491330197
VHCL112BN Hubbell Power Systems n/a
CRC-1L2 ILSCO n/a
CLND-1-12-134 ILSCO 78366963550
MRB18N MAC n/a
50041 NAED n/a
L1N NSi Industries 00662381035080
LCCX2-12-E Panduit 00074983425587
LCC112E Panduit 00074983902880
BBLU 1D2 Penn-Union 00785037215886
BBLU1D2 Penn-Union 78503721588
LCN112 Thomas & Betts 00783786032785
LCN12 Thomas & Betts n/a
54857BE Thomas & Betts 00786210199832
54858BE Thomas & Betts 00786210898001

* All prices subject to change.

Begin Live Chat