KVSU28 - Iks-4/0 Tinned Cu 2-Bolt Split Bolt Conn

Burndy

  • $62.26 (Each)
  • $62.26 (Each)
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
KVSU28
Manufacturer
Burndy
Manufacturer's Part Number
KVSU28
Description
Iks-4/0 Tinned Cu 2-Bolt Split Bolt Conn
Tin-Plated Copper Alloy Connector With Tin Plated Silicon Bronze Hardware. Spacer Bar Separates Dissimilar Conductors and Provides Long Contact Length, Tightening Torque:250 In -LB, Wrench Size:9/16 Cross Flats.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810081808 / 00781810081808
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.26 (Each)
Resources
Images
 
 
KVSU28 - Small Image
 
KVSU28 - Large Image
Attachments
 
 
KVSU28 - Specification Sheet
Other Links
 
 
KVSU28 - Other
 
KVSU28 - Other
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
Copper;Copper alloy
Material, Color, and Finish
Finish
Tinned
Descriptions
extra long description
BUR KVSU28 UNIV OKLIP 1/0-4/0/6-4/0
Product Type
Mechanical
Description
IKS-4/0 TINNED CU 2-BOLT SPLIT BOLT CONN
Long Description
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:250 in -lb,wrench size:9/16 cross flats.
Special Features
Features: Compact, Tin Plated High Strength Copper Alloy Two-Piece Connector With Spacer And Tin-Plated Silicon Bronze DURIUM Hardware, Recommended For Heavy Duty Connections, Spacer Separates Dissimilar Conductors And Provides Long Contact Length, Neoprene Ring Prevents Loss Of Shorter Bolt During Installation, Longer Peened Bolt Permits Swivel Action For Easier Installation, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run And Tap: Commercial Stranded Copper, Commerc
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KVSU28
GTIN
00781810081808
UPC
781810081808
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KVS, Compact, Universal
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
TAA Compliant (All status valid till December 2024)
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC And 5005
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KVSU28.
Jump To:

Cross Referenced

These items are similar to KVSU28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KVSU28 Burndy 00781810081808
KR3TP Hubbell Power Systems 00096359318774
VTA-2 Penn-Union 00785037752862
2B40PW Thomas & Betts 00783786400249
A506 Greaves 00784491122808
IKS-4/0 ILSCO 00783669490008
TCP4/0 NSi Industries 00662381021427

* All prices subject to change.

Begin Live Chat