PRC700B - 1039783

BRK

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC700B
Manufacturer
BRK
Manufacturer's Part Number
PRC700B
Description
1039783
00029054014979|0029054|029054014979|02905401497|01497|PRC700B|Low Prof Batt Photo Smoke/CO Alarm|Be Are Kay PRC700B|BKR PRC700B|BRK PRC700B
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke & Heat Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054014979 / 00029054014979
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Long Description
00029054014979|0029054|029054014979|02905401497|01497|PRC700B|Low Prof Batt Photo Smoke/CO Alarm|Be are Kay PRC700B|BKR PRC700B|BRK PRC700B
Description
1039783
Product Type
Low Prof Batt Photo Smoke/CO Alarm
Additional Information
Operating Voltage
3V Alkaline Battery
Temperature Range
40 to 100
dimensions
5.7" diameter x 1.3" height
alarm type
Audio
Output Current
3V
Manufacturer Information
Manufacturers Part Number
PRC700B
Brand
BRK
GTIN
00029054014979
UPC
029054014979
Taxonomies, Classifications, and Categories
Type
Photoelectric Smoke & CO Combo Alarm
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Application
Single and or multiple station alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101.
standard
UL217/UL2034
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat