CGA770560 - 1/2" Aluminum Cord Grip (.450-.56)

Bridgeport

  • $14.75 (Each)
  • $14.75 (Each)

  • $368.83 (Per 25)

  • $1,475.33 (Per 100)

  • $3,688.32 (Per 250)
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
CGA770560
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA770560
Description
1/2" Aluminum Cord Grip (.450-.56)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1/2", Cord Range .450-.560
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877048 / 0781747877048 / 00781747877048
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.75 (Each)
Carton
$368.83 (Per 25)
Standard Packaging
$3,688.32 (Per 250)
Resources
Attachments
 
 
CGA770560 - Specification Sheet
Other Links
 
 
CGA770560 - Other
 
CGA770560 - Other
Images
 
 
CGA770560 - Large Image
 
CGA770560 - Small Image
 
CGA770560 - Video
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
Aluminum
Material, Color, and Finish
Color
Green;Other
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Alum Cord Grip, .450-.560
extra long description
BPT CGA770560 1/2" ALUM CORD GRIP,
Description
1/2" ALUMINUM CORD GRIP (.450-.56)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1/2", cord range .450-.560
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA770560
GTIN
00781747877048
UPC
781747877048
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA770560.
Jump To:

Cross Referenced

These items are similar to CGA770560 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2375 Adalet 00781063631034
CGP2438 Adalet 00781063631041
CGP2500 Adalet 00781063631058
CG3AL American Fittings 00662364090068
CG4AL American Fittings 00662364090082
CG3750NA Appleton Electric 00781381209038
CGA770450 Bridgeport Fittings 00781747877031
CGA770560 Bridgeport Fittings 00781747877048
CG50450SA Eaton Crouse-Hinds 00662277037297
CG50560SA Eaton Crouse-Hinds 00662277037303
ZS108 Killark 00783936973494
ZS109 Killark 00783936973500
CGA-50-438 O-Z Gedney 00783126085600
SR-50-500 O-Z Gedney 00783126506525
SR50500 O-Z Gedney 78312650652
4801-5 Raco 00050169480151
48015 Raco 05016948015
4802-4 Raco 00050169480243
48024 Raco 05016948024
2921AL Thomas & Betts 00786210797144

* All prices subject to change.

Begin Live Chat