PV4 - Encl NM12 Vertical PB Encl

Eaton

  • $180.10 (Each)
  • $180.10 (Each)
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
PV4
Manufacturer
Eaton
Manufacturer's Part Number
PV4
Description
Encl NM12 Vertical PB Encl
Eaton B-Line Series Push Button Enclosures, 7.25" Height, 4.75" Length, 6.25" Width, Nema 12, Screw Cover, PV Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051702460 / 00782051702460
Weight per unit
3.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.10 (Each)
Resources
Attachments
 
 
PV4 - Specification Sheet
Other Links
 
 
PV4 - Other
Images
 
 
PV4 - Large Image
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
Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.25 In Width X 2.75 In Depth X 10.25 In Height
Descriptions
Description
ENCL NM12 VERTICAL PB ENCL
Product Type
Type 12 VRTL Pushbutton Enc
extra long description
B-LINE PV4 TYPE 12 VRTL PUSHBUTTON
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 7.25" height, 4.75" length, 6.25" width, NEMA 12, Screw cover, PV enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Special Features
Device Hole Size 30.5 mm
Additional Information
Number of Holes
4
dimensions
4.7500 IN X 6.2500 IN X 7.2500 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051702460
UPC
782051702460
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Push button enclosures
Packaging
Weight per each
3.97
Carton
1
Uses, Certifications, and Standards
nema rating
12
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 508A,NEMA,CSA C22.2.
Mounting
Wall, Feet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV4.
Jump To:

Cross Referenced

These items are similar to PV4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV4 Eaton B-Line 00782051702460
4-PBV E-Box 00806101021032
CR104PEG14 GENERAL ELECTRIC 00783166283134
1435D Hammond Manufacturing 00623980405902
E4PB nVent-Thermal Management 00783510580407
PB04305S1C Rittal 00639889811386
PB4 Wiegmann 00786725430208

* All prices subject to change.

Begin Live Chat