KSA4A1212144 - CBTC 4X12X144" Al Kwiksplice 12" RNG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KSA4A1212144
Manufacturer
Eaton
Manufacturer's Part Number
KSA4A12-12-144
Description
CBTC 4X12X144" Al Kwiksplice 12" RNG
Eaton B-Line Series Kwiksplice Straight Section, 4" Height, 144" Length, 12" Width, 12.768 LBS, Kwiksplice Straight Section, Aluminum, 12" Rung Spacing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038628422 / 00799038628422
Weight per unit
12.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
KSA4A1212144 - Specification Sheet
Other Links
 
 
KSA4A1212144 - Other
Images
 
 
KSA4A1212144 - Small Image
 
KSA4A1212144 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
KSA4A12-12-144
extra long description
B-LINE KSA4A12-12-144 KSA4A12-12-14
Features
Rated for NEMA 12A and 12B (CSA class C-3m and D-3m) load classes, KwikSplice cable tray is ideal for commercial, light-industrial, and data center utilizing small power and instrumentation cable management. The innovative design features a splice retention groove I-beam side rail that allows installers to easily guide and snap the splice plate into position. Once in place, it requires just two bolts to secure and maintain structural integrity and electrical grounding.
Description
CBTC 4X12X144" AL KWIKSPLICE 12" RNG
Long Description
Eaton B-Line series KwikSplice straight section, 4" height, 144" length, 12" width, 12.768 lbs, KwikSplice straight section, Aluminum, 12" rung spacing
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KSA4A12-12-144
GTIN
00799038628422
UPC
799038628422
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Section
Packaging
Weight per each
12.768
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat