BL1470SS4 - SPRG 3" 400LB SS4 Conduit Hanger

Eaton

  • $30.91 (Each)
  • $30.91 (Each)

  • $3,090.54 (Per 100)
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
BL1470SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1470 SS4
Description
SPRG 3" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.33LBS, Trade Size: 7, Conduit Size: 3" Emt, 3" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011874810 / 00781011874810
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Carton
$30.91 (Each)
Resources
Attachments
 
 
BL1470SS4 - Specification Sheet
Images
 
 
BL1470SS4 - Large Image
Other Links
 
 
BL1470SS4 - Other
Brochures
 
 
BL1470SS4 - Brochure
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
SPRG 3" 400LB SS4 CONDUIT HANGER
Product Type
3" Rigid or Emt Hanger SSL
extra long description
B-LINE BL1470 SS4 3" RIGID OR EMT H
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.33lbs, Trade size: 7, Conduit size: 3" EMT, 3" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1470 SS4
Brand
Eaton
GTIN
00781011874810
UPC
781011874810
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BL1470SS4.
Jump To:

Cross Referenced

These items are similar to BL1470SS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL1470-SS4 Eaton B-Line 00078101187487
BL1470SS4 Eaton B-Line 00781011874810
CD7BSS nVent-Thermal Management 00782856120575
PH300BSS LH Dottie 00781002815051
CHSS-300 Garvin Industries 00785592985248
7SB Minerallac 00784610152075
6H7B-SS Thomas & Betts 00785991505399

* All prices subject to change.

Begin Live Chat