BC442 - SPRG 1/4" Plated Beam Clamp

Eaton

  • $3.65 (Each)
  • $3.65 (Each)

  • $182.72 (Per 50)

  • $365.45 (Per 100)
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
BC442
Manufacturer
Eaton
Manufacturer's Part Number
BC442
Description
SPRG 1/4" Plated Beam Clamp
Beam Clamp, Low Carbon Steel, 11/16 In Length, Zinc Phosphate, 1/4 In - 20 Thread Size, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011182786 / 00781011182786
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$3.65 (Each)
Standard Packaging
$182.72 (Per 50)
Resources
Attachments
 
 
BC442 - Specification Sheet
Other Links
 
 
BC442 - Other
Images
 
 
BC442 - Small Image
 
BC442 - Large Image
 
BC442 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
11/16 in
Size
11/16 In
Descriptions
Description
SPRG 1/4" PLATED BEAM CLAMP
Product Type
Beam Clamp
Long Description
Beam Clamp, Low Carbon Steel, 11/16 in Length, Zinc Phosphate, 1/4 in - 20 Thread Size, 0.13 lb
Short Description
Beam Clamp, Low-Carbon Steel, 11/16 in, Zinc Phosphate
extra long description
B-LINE BC442 BM FS, 1/4"-20 THREADE
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Includes Setscrew, Hole Size 1/4 In-20 TPI, Load Capacity 75 Lb, Weight 13 Lb per 100
Additional Information
for use with
Fasteners;Miscellaneous Fasteners
Thread Size
1/4 in - 20
package quantity
1 PK
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BC442
GTIN
00781011182786
UPC
781011182786
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BC442.
Jump To:

Cross Referenced

These items are similar to BC442 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC25 Arlington 00018997232502
BC442 Eaton B-Line 00781011182786
BC-442 Eaton B-Line 00078101118276
951-S Bridgeport Fittings 00781747029515
529-S Eaton Crouse-Hinds 00784564105295
BK14 LH Dottie 00781002100904
BC200 ERICO 78285619300
65600B Halex 00051411656003
25 Madison Electric 00784297140259
600 Minerallac 00784610246002
BC200 nVent-Thermal Management 00782856193005
BC-250 O-Z Gedney 00687855252503
PBC200 Panduit 00074983628599
902S Producto Electric Corp. 00785244190228
2500 Raco 00050169025000
BC1-TB Thomas & Betts 00783786230013
BC1TB Thomas & Betts 78378623001
122S Topaz 00751338107403

* All prices subject to change.

Begin Live Chat