6645LC0MB0 - Wway 6X6, 45D N1 PNTD Elb

Eaton

  • $71.44 (Each)
  • $71.44 (Each)
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
6645LC0MB0
Manufacturer
Eaton
Manufacturer's Part Number
6645 L COMBO
Description
Wway 6X6, 45D N1 PNTD Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Combo Opening, Nema 1, Steel, Ansi 61 Gray Painted Finish
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110548 / 00782051110548
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.44 (Each)
Resources
Attachments
 
 
6645LC0MB0 - Specification Sheet
Other Links
 
 
6645LC0MB0 - Other
Images
 
 
6645LC0MB0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Wireway Elbow 450 6X6
Description
WWAY 6X6,45D N1 PNTD ELB
extra long description
B-LINE 6645 L COMBO WIREWAY ELBOW 4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Steel, ANSI 61 gray painted finish
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6645 L COMBO
GTIN
00782051110548
UPC
782051110548
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6645LC0MB0.
Jump To:

Similar Items

Similar items are close alternatives to 6645LC0MB0, though they may not be 100% alike.

GLV WIREWAY ELBOW 450 6X6
  • MFR Part #: 6645 L COMBOGV
  • GTIN: 00782051006230
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6645LC0MB0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66L45G Austin Electrical Enclosures 00707353023174
6645LCOMBO Eaton B-Line 00782051110548
6-45L E-Box 00806101008644
CWEL645 Hammond Manufacturing 00623980262246
66L45C Milbank 00784572108523
F66G45E nVent-Thermal Management 00783510524104
66L45 Unity Manufacturing 00761515110201
L060645 Wiegmann 00786725392452

* All prices subject to change.

Begin Live Chat