16168SD - Encl 16X16X8 N4 SD WM

Eaton

  • $378.97 (Each)
  • $378.97 (Each)
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
16168SD
Manufacturer
Eaton
Manufacturer's Part Number
16168-SD
Description
Encl 16X16X8 N4 SD WM
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091861 / 00782051091861
Weight per unit
23.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.97 (Each)
Resources
Images
 
 
16168SD - Large Image
 
16168SD - Large Image
 
16168SD - Small Image
Other Links
 
 
16168SD - Other
 
16168SD - Other
Attachments
 
 
16168SD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X8 N4 SD WM
Product Type
Type 4/12 SGL Solid Door Enc, 16X16X8
extra long description
B-LINE 16168-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,16" height,8" length,16" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 16.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16168-SD
GTIN
00782051091861
UPC
782051091861
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
23.176
Carton
1
Uses, Certifications, and Standards
standard
NEMA,UL 50,CSA C22.2.
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buil
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat