GB5NC - GB5 Ground Bar No Cover

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GB5NC
Manufacturer
Arlington
Manufacturer's Part Number
GB5NC
Description
GB5 Ground Bar No Cover
Intersystem Grounding Bridge, Has 4 Termination Points, One More Than Required By The Nec. Cable Range 4 Termination Points For #4 to #14 Solid or Stranded. Attaches to Grounding Conductor With Lay In Style Lug With A Cable Range Of #6 to #2 Grounding Wire Solid or Stranded. Zinc No Cover.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997760944 / 00018997760944
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GB5NC - Large Image
 
GB5NC - Small Image
 
GB5NC - Video
Attachments
 
 
GB5NC - Specification Sheet
Other Links
 
 
GB5NC - Other
 
GB5NC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Zinc
Dimensions and Weight
Length
1.409
Size
L(1.409) x W(0.872) x H(3.383)
Descriptions
Product Type
Grounding Terminal W/
extra long description
ARL GB5NC GROUNDING TERMINAL W/
Description
GB5 GROUND BAR NO COVER
Long Description
Intersystem grounding bridge, has 4 termination points, one more than required by the NEC. Cable range 4 termination points for #4 to #14 solid or stranded. Attaches to grounding conductor with lay in style lug with a cable range of #6 to #2 grounding wire solid or stranded. Zinc no cover.
Special Features
4 Termination Points
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
GB5NC
GTIN
00018997760944
UPC
018997760944
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.32
Carton
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GB5NC.
Jump To:

Similar Items

Similar items are close alternatives to GB5NC, though they may not be 100% alike.

Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Len...
  • Our Part #: GB5
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GB5
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.70) ·
GB5 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat