AB1000 - 50 ML Ul Listed Pool and Spa Encapsulating Compoun

AQB

  • $47.78 (Each)
  • $47.78 (Each)
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
AB1000
Manufacturer's Part Number
AB-1000
Description
50 ML Ul Listed Pool and Spa Encapsulating Compoun
Pool and Spa Wet Niche, Formulated For Encapsulating and Waterproofing Electrical Connections In Swimming Pool Special Features, Ul Listed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Abrasives
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.78 (Each)
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
Pool and Spa Wet Niche Potting Compound
Pool and Spa Wet Niche
Long Description
Pool and Spa Wet Niche, Formulated for Encapsulating and Waterproofing Electrical Connections in Swimming Pool Special Features, UL Listed
Features
AquaBond(R) pool light potting compound encapsulates and waterproofs electrical connections in swimming pool, fountain and spa lighting fixtures. UL listed, it meets National Electric Code requirements for potting swimming pool, spa and fountain wet niche 8 AWG grounding conductor terminations. The aqua-blue color is easy to identify as a properly encapsulated connection and is preferred by electrical inspectors nationwide.
Short Description
Pool and Spa Wet Niche, 1 CT
Special Features
Formulated for Encapsulating and Waterproofing Electrical Connections in Swimming Pool
Description
50 ML UL LISTED POOL AND SPA ENCAPSULATING COMPOUN
Additional Information
package quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
AQUABOND, LLC
Manufacturers Part Number
AB-1000
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Packaging
Weight per each
0.25