WERX75 - 4-3/4 Round Ext

Appozgcomm

  • $26.22 (Each)
  • $26.22 (Each)

  • $472.00 (Per 18)

  • $2,622.22 (Per 100)
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
WERX75
Manufacturer
Appozgcomm
Manufacturer's Part Number
WERX75
Description
4-3/4 Round Ext
Round Weatherproof Outlet Box and Extension 1.62 In Deep With (4) 3/4 In Hubs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030880 / 00687855030880
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.22 (Each)
Carton
$472.00 (Per 18)
Resources
Images
 
 
WERX75 - Large Image
Attachments
 
 
WERX75 - Specification Sheet
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
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.12 Dia
Descriptions
Description
4-3/4 ROUND EXT
Product Type
RND Ext Ring 4 3/4 In Hubs
Long Description
Round Weatherproof Outlet Box and Extension 1.62 IN Deep With (4) 3/4 IN Hubs
Special Features
Hub Size 3/4 IN, 1.62 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
extra long description
EGS WERX75 RND EXT RING 4 3/4 IN HU
Additional Information
Knockouts
4
number of outlet
4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WERX75
sub brand
ETP
GTIN
00687855030880
UPC
687855030880
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round Weather Proof Outlet Box
Packaging
Weight per each
0.52
Carton
18
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema FB-1, OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
Application
Used to provide additional capacity needed for NEC box fill requirements.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat