PLG100R - 1" Recessed Plug

Appleton

  • $6.33 (Each)
  • $6.33 (Each)

  • $158.25 (Per 25)

  • $633.00 (Per 100)
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
PLG100R
Manufacturer
Appleton
Manufacturer's Part Number
PLG-100R
Description
1" Recessed Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.69 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381455596 / 00781381455596
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.33 (Each)
Carton
$158.25 (Per 25)
Standard Packaging
$633.00 (Per 100)
Resources
Specifications Sheets
 
 
PLG100R - Specification Sheet
Images
 
 
PLG100R - Large Image
 
PLG100R - Small Image
Attachments
 
 
PLG100R - Specification Sheet
Other Links
 
 
PLG100R - Other
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
Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1 in
Size
1
Descriptions
Product Type
Conduit Body
Description
1" RECESSED PLUG
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.69 lb/EA
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 1" Recessed
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
extra long description
APP PLG-100R PLUG 1 REC HEAD CLOSE
Additional Information
for use with
Threaded Metal Conduit
Standards Met
UL 886;CSA C22.2;NEC/CEC Certified;cULus Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-100R
Model
PLG
sub brand
Unilets(TM)
GTIN
00781381455596
UPC
781381455596
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight
0.69 lb/EA
Weight per each
0.19
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location;Acoustical;Ceiling and Partitioning;Electrical
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG100R.
Jump To:

Similar Items

Similar items are close alternatives to PLG100R, though they may not be 100% alike.

Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Th...
  • Our Part #: PLG3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PLG3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($299.25) ·
PLG3 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG100R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-10OR Appleton Electric n/a
PLG100R Appleton Electric 00781381455596
PLG3 Eaton Crouse-Hinds 00782274565507
PLG3M Eaton Crouse-Hinds 00784564170033
PLUG3 Killark 00783936010632
PLG-100R O-Z Gedney 00783126448108
PLG-3 Thomas & Betts 00042269002296
PLG3-TB Thomas & Betts 00786210057507
PLG3TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat