PC50ET - 1/2" Edge Type Clamp

Appleton

  • $14.58 (Each)
  • $14.58 (Each)

  • $728.84 (Per 50)

  • $1,457.67 (Per 100)
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
PC50ET
Manufacturer
Appleton
Manufacturer's Part Number
PC-50ET
Description
1/2" Edge Type Clamp
Appleton Edge Type Clamp, Size: 1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
Slang Terms
PC Clamp, Parallel Clamp (PC)
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381288170 / 00781381288170
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.58 (Each)
Carton
$14.58 (Each)
Standard Packaging
$728.84 (Per 50)
Resources
Images
 
 
PC50ET - Small Image
 
PC50ET - Large Image
Attachments
 
 
PC50ET - Specification Sheet
Other Links
 
 
PC50ET - Other
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
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip;Hardware: Mechanically Galvanized
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" EDGE TYPE CLAMP
Product Type
1/2 In Edge Type CLP
extra long description
APP PC-50ET 1/2 IN EDGE TYPE CLP
Long Description
Appleton Edge Type Clamp, Size: 1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid Conduit
Special Features
Capable of withstanding heavy loads;Easily installs;Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Also Known As...
PC Clamp
Parallel Clamp (PC)
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-50ET
GTIN
00781381288170
UPC
781381288170
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge Type Clamp
Packaging
Weight per each
0.68
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PC50ET.
Jump To:

Cross Referenced

These items are similar to PC50ET but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-50ET Appleton Electric 00781381288170
971 Bridgeport Fittings 00781747097101
ETC50HD Eaton Crouse-Hinds 00784564255600
EDG50 Garvin Industries 00785592403391
ECC050 Killark 00783936391236
UEC-50G O-Z Gedney 00783126550504
2302EC Raco 00050169986028
ET-12 Robroy Industries n/a
EC12 Thomas & Betts 00785991500028
EC12HDG Thomas & Betts 00785991920598
EC-1/2HDG Thomas & Betts n/a
EC-1/2 Thomas & Betts Conduit n/a
1571 Topaz 00751338520233

* All prices subject to change.

Begin Live Chat