LS300 - 1" Sealing Locknut

Appozgcomm

  • $7.64 (Each)
  • $7.64 (Each)

  • $191.02 (Per 25)

  • $764.06 (Per 100)
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
LS300
Manufacturer
Appozgcomm
Manufacturer's Part Number
LS300
Description
1" Sealing Locknut
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 1, Dimensions: Height .27 Inches, Diameter 1.72 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
687855163502 / 00687855163502
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$191.02 (Per 25)
Standard Packaging
$764.06 (Per 100)
Resources
Images
 
 
LS300 - Small Image
 
LS300 - Large Image
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
Zinc Electroplate
Dimensions and Weight
Height
0.22
Size
1
Width
1.88
Descriptions
Description
1" SEALING LOCKNUT
Product Type
1 In Sealing LKNT
extra long description
EGS LS-300 1 IN SEALING LKNT
Special Features
Bonded with neoprene gasket
Long Description
IMC Fittings, Conduit Locknuts, Material: Steal/ UL Standard: 514B, Trade Size: 1, Dimensions: Height .27 Inches, Diameter 1.72 Inches
Additional Information
Thread Size
1-11.5
Thread Type
NPSL
Manufacturer Information
Manufacturers Part Number
LS300
Brand
Appleton
GTIN
00687855163502
UPC
687855163502
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Packaging
Weight per each
0.02
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Sealing locknuts provide a raintight seal when securing threaded conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.
standard
UL Listed: E32539, UL Standard: 514B, NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS300.
Jump To:

Cross Referenced

These items are similar to LS300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL3 American Fittings 662364181001
BLSG-100 Appleton Electric 781381314213
SLG-100S Appleton Electric n/a
LS-300 APPOZGCOMM 00687855163502
SL100 Arlington 18997131003
143 Bridgeport Fittings 781747001436
SL3 Eaton Crouse-Hinds 784564320032
LNS100 LH Dottie 781002123323
LNS-100 Garvin Industries 785592989987
61810B Halex 51411618100
LNS-100-I Madison Electric 784297336645
LS-300 Neer 687855163502
SSLN-100 Orbit Industries 835243052062
SLG-100S O-Z Gedney 783126506082
203SL Producto Electric Corp. 785244120379
1204 Raco 50169012048
708P Sepco n/a
143-SL Thomas & Betts 786210816258
143SL Thomas & Betts 00786210816258
LS-103 Thomas & Betts 785991424232
713 Topaz 751338174702

* All prices subject to change.

Begin Live Chat