LB125DCG - 1-1/4" LB FM5 Cond BC&G

Appozgcomm

  • $47.67 (Each)
  • $47.67 (Each)

  • $953.34 (Per 20)

  • $4,766.72 (Per 100)
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
LB125DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB125DCG
Description
1-1/4" LB FM5 Cond BC&G
Conduit Outlet Body, Epoxy Powder Coated, 1-1/4 In Trade Size, 32.30 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 7.79 In Length, 2.49 In Width, 3.74 In Height, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000524 / 00687855000524
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.67 (Each)
Carton
$953.34 (Per 20)
Resources
Images
 
 
LB125DCG - Small Image
 
LB125DCG - Large Image
 
LB125DCG - Large Image
Attachments
 
 
LB125DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1-1/4 in
Length
7.79 in;197.9 mm
Width
2.49 in;63.2 mm
Height
3.74 in;95 mm
Descriptions
Description
1-1/4" LB FM5 COND BC&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1-1/4 in Trade Size, 32.30 cu.in Capacity, 90 ° Angle, 1-1/4 in Hub Size, 7.79 in Length, 2.49 in Width, 3.74 in Height, 2 lb/EA
Short Description
Conduit Outlet Body, 1-1/4 in, LB Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS LB125DCG 1-1/4 THD ALUM LB BDY
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
NEMA FB-1
Made in USA
yes
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
20 CT
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB125DCG
GTIN
00687855000524
UPC
687855000524
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
20
Uses, Certifications, and Standards
Capacity
32.30 cu.in;0.5 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB125DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB125DCG, though they may not be 100% alike.

O Series/Duraloy 5 Series - Aluminum Conduit Body - LB Type - Hub SIZE1-1/4 Inch...
  • Our Part #: 0LB4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLB-4
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($47.18) ·
0LB4 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$23.59

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat