BU75 - 3/4" Mall Bushing

Appleton

  • $0.95 (Each)
  • $0.95 (Each)

  • $95.34 (Per 100)

  • $953.40 (Per 1,000)

Availability: Currently Out Of Stock
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
BU75
Manufacturer
Appleton
Manufacturer's Part Number
BU-75
Description
3/4" Mall Bushing
Conduit Bushing, Size: 3/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.44 In Height X 1-1/4 In Diameter, Standard: Ul 514B, E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Use With Loc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381161602 / 00781381161602
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$95.34 (Per 100)
Standard Packaging
$953.40 (Per 1,000)
Resources
Images
 
 
BU75 - Small Image
 
BU75 - Large Image
Attachments
 
 
BU75 - Specification Sheet
Other Links
 
 
BU75 - Other
 
BU75 - Other
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
Malleable Iron
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" MALL BUSHING
Product Type
3/4 In Cond BSHG Irong
extra long description
APP BU-75 3/4 IN COND BSHG IRONG
Long Description
Conduit Bushing, Size: 3/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.44 IN Height X 1-1/4 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With Loc
Special Features
Provides a smooth pulling surface; Non-grounding
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BU-75
GTIN
00781381161602
UPC
781381161602
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Bushing
Packaging
Weight per each
0.03
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure
standard
UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BU75.
Jump To:

Cross Referenced

These items are similar to BU75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU75 Appleton Electric 00781381161602
1032NI Eaton Crouse-Hinds 00662277003421
27426 O-Z Gedney n/a
275 O-Z Gedney 00783126593105
352M Producto Electric Corp. 00785244135250
1103 Raco 00050169011034
123 Thomas & Betts 00786210001234
BU-402 Thomas & Betts 00785991404036
302M Topaz 00751338126404
460 Arlington n/a
202 Bridgeport Fittings n/a
202-DC Bridgeport Fittings n/a
14421 Eaton Crouse-Hinds n/a
MCB-75 Madison Electric 00784297550010
807 Sepco n/a
BRCN-75 Steel Components, Inc. n/a
302 Topaz 00751338125407

* All prices subject to change.

Begin Live Chat